- 13/64" (.2031) HSS Piloted Left Spiral+ Right Cut Straight Shank Chucking Reamer - 5" OAL - NAS 897
| Reamer Size | 13/64" |
| Material | HSS |
| Shank Type | Straight Shank |
| Overall Length | 5 in |
| Size Type | Fractional, Equal Ends |
| Reamer Style | Left Spiral, Right Cut NAS 897 Chucking Reamer |
| Specification No. | NAS 897 |
| Weight | 0.08 LB |

