- #40 (.0980) Cobalt Piloted Right Spiral+ Right Cut Straight Shank Chucking Reamer - 3" OAL - NAS 897
| Reamer Style | Right Spiral, Right Cut NAS 897 Chucking Reamer |
| Material | Cobalt |
| Overall Length | 3 in |
| Reamer Size | #40 |
| Size Type | Wire |
| Shank Type | Straight Shank |
| Specification No. | NAS 897 |
| Weight | 0.04 LB |

