- 11/16" (.6875) HSS Piloted Right Spiral+ Right Cut Straight Shank Chucking Reamer - 9" OAL - NAS 897
| Specification No. | NAS 897 |
| Size Type | Fractional, Equal Ends |
| Shank Type | Straight Shank |
| Overall Length | 9 in |
| Reamer Size | 11/16" |
| Reamer Style | Right Spiral, Right Cut NAS 897 Chucking Reamer |
| Material | HSS |
| Weight | 0.16 LB |

