- 1/2" (.5000) HSS Right Spiral+ Right Cut Straight Shank Chucking Reamer - 8" OAL - NAS 897
| Material | HSS |
| Size Type | Fractional, Equal Ends |
| Reamer Size | 1/2" |
| Shank Type | Straight Shank |
| Reamer Style | Right Spiral, Right Cut NAS 897 Chucking Reamer |
| Overall Length | 8 in |
| Specification No. | NAS 897 |
| Weight | 0.15 LB |

