- #1 (.2280) HSS Right Spiral+ Right Cut Straight Shank Chucking Reamer - 6" OAL - NAS 897
| Reamer Style | Right Spiral, Right Cut NAS 897 Chucking Reamer |
| Specification No. | NAS 897 |
| Overall Length | 6 in |
| Shank Type | Straight Shank |
| Size Type | Wire |
| Reamer Size | #1 |
| Material | HSS |
| Weight | 0.08 LB |

