- J' (.2770) Cobalt Right Spiral+ Right Cut Straight Shank Chucking Reamer - 6" OAL - NAS 897
| Specification No. | NAS 897 |
| Size Type | Letter |
| Reamer Style | Right Spiral, Right Cut NAS 897 Chucking Reamer |
| Reamer Size | J |
| Overall Length | 6 in |
| Material | Cobalt |
| Shank Type | Straight Shank |
| Weight | 0.1 LB |

