- 21/64" (.3281) HSS Right Spiral+ Right Cut Straight Shank Chucking Reamer - 6" OAL - NAS 897
| Overall Length | 6 in |
| Reamer Size | 21/64" |
| Shank Type | Straight Shank |
| Size Type | Fractional, Equal Ends |
| Reamer Style | Right Spiral, Right Cut NAS 897 Chucking Reamer |
| Specification No. | NAS 897 |
| Material | HSS |
| Weight | 0.15 LB |

