- 47/64" (.7344) HSS Right Spiral+ Right Cut Straight Shank Chucking Reamer - 9" OAL - NAS 897
| Shank Type | Straight Shank |
| Reamer Style | Right Spiral, Right Cut NAS 897 Chucking Reamer |
| Specification No. | NAS 897 |
| Reamer Size | 47/64" |
| Overall Length | 9 in |
| Material | HSS |
| Size Type | Fractional, Equal Ends |
| Weight | 0.18 LB |

