- 57/64" (.8906) Cobalt Right Spiral+ Right Cut Straight Shank Chucking Reamer - 10" OAL - NAS 897
| Reamer Size | 57/64" |
| Specification No. | NAS 897 |
| Reamer Style | Right Spiral, Right Cut NAS 897 Chucking Reamer |
| Overall Length | 10 in |
| Size Type | Fractional, Equal Ends |
| Shank Type | Straight Shank |
| Material | Cobalt |
| Weight | 0.2 LB |

