- 31/32" (.9688) HSS Right Spiral+ Right Cut Straight Shank Chucking Reamer - 10 1/2" OAL - NAS 897
| Material | HSS |
| Shank Type | Straight Shank |
| Reamer Size | 31/32" |
| Size Type | Fractional, Equal Ends |
| Reamer Style | Right Spiral, Right Cut NAS 897 Chucking Reamer |
| Specification No. | NAS 897 |
| Overall Length | 10.5 in |
| Weight | 0.2 LB |

