- #31 (.1200) HSS Straight Flute+ Straight Shank Chucking Reamer - 3 1/2" OAL - NAS 897
| Size Type | Wire |
| Specification No. | NAS 897 |
| Reamer Style | Straight Flute NAS 897 Chucking Reamer |
| Overall Length | 3.5 in |
| Reamer Size | #31 |
| Material | HSS |
| Shank Type | Straight Shank |
| Weight | 0.04 LB |

