- #29 (.1360) Cobalt Straight Flute+ Straight Shank Chucking Reamer - 4" OAL - NAS 897
| Reamer Style | Straight Flute NAS 897 Chucking Reamer |
| Shank Type | Straight Shank |
| Material | Cobalt |
| Size Type | Wire |
| Overall Length | 4 in |
| Reamer Size | #29 |
| Specification No. | NAS 897 |
| Weight | 0.04 LB |

