- #19 (.1660) Cobalt Straight Flute+ Straight Shank Chucking Reamer - 4 1/2" OAL - NAS 897
| Reamer Style | Straight Flute NAS 897 Chucking Reamer |
| Shank Type | Straight Shank |
| Overall Length | 4.5 in |
| Reamer Size | #19 |
| Specification No. | NAS 897 |
| Material | Cobalt |
| Size Type | Wire |
| Weight | 0.06 LB |

