- #8 (.1990) Cobalt Straight Flute+ Straight Shank Chucking Reamer - 5" OAL - NAS 897
| Reamer Size | #8 |
| Shank Type | Straight Shank |
| Specification No. | NAS 897 |
| Size Type | Wire |
| Material | Cobalt |
| Reamer Style | Straight Flute NAS 897 Chucking Reamer |
| Overall Length | 5 in |
| Weight | 0.08 LB |

