- L' (.2900) HSS Straight Flute+ Straight Shank Chucking Reamer - 6" OAL - NAS 897
| Size Type | Letter |
| Material | HSS |
| Overall Length | 6 in |
| Specification No. | NAS 897 |
| Reamer Style | Straight Flute NAS 897 Chucking Reamer |
| Reamer Size | L |
| Shank Type | Straight Shank |
| Weight | 0.1 LB |

