- 17/32" (.5312) HSS Straight Flute+ Straight Shank Chucking Reamer - 8" OAL - NAS 897
| Material | HSS |
| Reamer Style | Straight Flute NAS 897 Chucking Reamer |
| Shank Type | Straight Shank |
| Specification No. | NAS 897 |
| Size Type | Fractional, Equal Ends |
| Overall Length | 8 in |
| Reamer Size | 17/32" |
| Weight | 0.15 LB |

