- 37/64" (.5781) Cobalt Straight Flute+ Straight Shank Chucking Reamer - 8" OAL - NAS 897
| Reamer Size | 37/64" |
| Overall Length | 8 in |
| Shank Type | Straight Shank |
| Specification No. | NAS 897 |
| Reamer Style | Straight Flute NAS 897 Chucking Reamer |
| Size Type | Fractional, Equal Ends |
| Material | Cobalt |
| Weight | 0.16 LB |

