- 51/64" (.7969) HSS Straight Flute+ Straight Shank Chucking Reamer - 9 1/2" OAL - NAS 897
| Specification No. | NAS 897 |
| Reamer Size | 51/64" |
| Reamer Style | Straight Flute NAS 897 Chucking Reamer |
| Shank Type | Straight Shank |
| Size Type | Fractional, Equal Ends |
| Overall Length | 9.5 in |
| Material | HSS |
| Weight | 0.18 LB |

