- 55/64" (.8594) HSS Straight Flute+ Straight Shank Chucking Reamer - 9 1/2" OAL - NAS 897
| Overall Length | 9.5 in |
| Shank Type | Straight Shank |
| Specification No. | NAS 897 |
| Reamer Size | 55/64" |
| Size Type | Fractional, Equal Ends |
| Material | HSS |
| Reamer Style | Straight Flute NAS 897 Chucking Reamer |
| Weight | 0.2 LB |

