- 15/16" (.9375) Cobalt Straight Flute+ Straight Shank Chucking Reamer - 10" OAL - NAS 897
| Reamer Size | 15/16" |
| Size Type | Fractional, Equal Ends |
| Reamer Style | Straight Flute NAS 897 Chucking Reamer |
| Specification No. | NAS 897 |
| Overall Length | 10 in |
| Shank Type | Straight Shank |
| Material | Cobalt |
| Weight | 0.2 LB |

