- #44 Carbide Straight Flute+ Right Cut Straight Shank Chucking Reamer - 2" OAL
| Overall Length | 2 in |
| Shank Type | Straight Shank |
| Reamer Size | #44 |
| Material | Carbide |
| Size Type | Wire |
| Reamer Style | Straight Flute, Right Cut Chucking Reamer |
| Weight | 0.19 LB |
| Overall Length | 2 in |
| Shank Type | Straight Shank |
| Reamer Size | #44 |
| Material | Carbide |
| Size Type | Wire |
| Reamer Style | Straight Flute, Right Cut Chucking Reamer |
| Weight | 0.19 LB |