- #38 Carbide Straight Flute+ Right Cut Straight Shank Chucking Reamer - 2-1/4" OAL
| Reamer Size | #38 |
| Reamer Style | Straight Flute, Right Cut Chucking Reamer |
| Material | Carbide |
| Size Type | Wire |
| Overall Length | 2.25 in |
| Shank Type | Straight Shank |
| Weight | 0.19 LB |
| Reamer Size | #38 |
| Reamer Style | Straight Flute, Right Cut Chucking Reamer |
| Material | Carbide |
| Size Type | Wire |
| Overall Length | 2.25 in |
| Shank Type | Straight Shank |
| Weight | 0.19 LB |