- #13 Carbide Straight Flute+ Right Cut Straight Shank Chucking Reamer - 2-3/4" OAL
| Overall Length | 2.75 in |
| Reamer Size | #13 |
| Size Type | Wire |
| Reamer Style | Straight Flute, Right Cut Chucking Reamer |
| Material | Carbide |
| Shank Type | Straight Shank |
| Weight | 0.04 LB |
| Overall Length | 2.75 in |
| Reamer Size | #13 |
| Size Type | Wire |
| Reamer Style | Straight Flute, Right Cut Chucking Reamer |
| Material | Carbide |
| Shank Type | Straight Shank |
| Weight | 0.04 LB |