- 7/32" Carbide Straight Flute+ Right Cut Straight Shank Chucking Reamer - 3" OAL
| Reamer Style | Straight Flute, Right Cut Chucking Reamer |
| Shank Type | Straight Shank |
| Reamer Size | 7/32" |
| Overall Length | 3 in |
| Size Type | Fractional, Equal Ends |
| Material | Carbide |
| Weight | 0.06 LB |

