- B' Carbide Straight Flute+ Right Cut Straight Shank Chucking Reamer - 3" OAL
| Reamer Style | Straight Flute, Right Cut Chucking Reamer |
| Material | Carbide |
| Reamer Size | B |
| Shank Type | Straight Shank |
| Overall Length | 3 in |
| Size Type | Letter |
| Weight | 0.12 LB |
| Reamer Style | Straight Flute, Right Cut Chucking Reamer |
| Material | Carbide |
| Reamer Size | B |
| Shank Type | Straight Shank |
| Overall Length | 3 in |
| Size Type | Letter |
| Weight | 0.12 LB |