- L' Carbide Straight Flute+ Right Cut Straight Shank Chucking Reamer - 3-1/4" OAL
| Size Type | Letter |
| Reamer Style | Straight Flute, Right Cut Chucking Reamer |
| Overall Length | 3.25 in |
| Material | Carbide |
| Shank Type | Straight Shank |
| Reamer Size | L |
| Weight | 0.14 LB |
| Size Type | Letter |
| Reamer Style | Straight Flute, Right Cut Chucking Reamer |
| Overall Length | 3.25 in |
| Material | Carbide |
| Shank Type | Straight Shank |
| Reamer Size | L |
| Weight | 0.14 LB |