- N' Carbide Straight Flute+ Right Cut Straight Shank Chucking Reamer - 3-1/4" OAL
| Reamer Style | Straight Flute, Right Cut Chucking Reamer |
| Reamer Size | N |
| Overall Length | 3.25 in |
| Shank Type | Straight Shank |
| Material | Carbide |
| Size Type | Letter |
| Weight | 0.16 LB |
| Reamer Style | Straight Flute, Right Cut Chucking Reamer |
| Reamer Size | N |
| Overall Length | 3.25 in |
| Shank Type | Straight Shank |
| Material | Carbide |
| Size Type | Letter |
| Weight | 0.16 LB |