- 21/64" Carbide Straight Flute+ Right Cut Straight Shank Chucking Reamer - 3-1/2" OAL
| Reamer Size | 21/64" |
| Size Type | Fractional, Equal Ends |
| Reamer Style | Straight Flute, Right Cut Chucking Reamer |
| Shank Type | Straight Shank |
| Material | Carbide |
| Overall Length | 3.5 in |
| Weight | 0.16 LB |

