- 31/64" Carbide Straight Flute+ Right Cut Straight Shank Chucking Reamer - 4" OAL
| Size Type | Fractional, Equal Ends |
| Material | Carbide |
| Reamer Size | 31/64" |
| Reamer Style | Straight Flute, Right Cut Chucking Reamer |
| Overall Length | 4 in |
| Shank Type | Straight Shank |
| Weight | 0.16 LB |

