- #10 (.1935) Cobalt Blue Steel Piloted Right Spiral+ Right Cut Straight Threaded Shank (1/4-28) Reamer - 1" OAL from Thread Seat to Tip
| Size Type | Wire |
| Overall Length | 1 in |
| Material | Cobalt Blue Steel |
| Reamer Style | Right Spiral, Right Cut Reamer |
| Reamer Size | #10 |
| Shank Type | Threaded Shank |
| Weight | 0.03 LB |

