- 9/32" (.2812) Cobalt Blue Steel Piloted Right Spiral+ Right Cut Straight Threaded Shank (1/4-28) Reamer - 1" OAL from Thread Seat to Tip
| Reamer Style | Right Spiral, Right Cut Reamer |
| Overall Length | 1 in |
| Reamer Size | 9/32" |
| Shank Type | Threaded Shank |
| Material | Cobalt Blue Steel |
| Size Type | Fractional, Equal Ends |
| Weight | 0.06 LB |

