- #41 (.0960) Cobalt Blue Steel Piloted Straight Flute+ Threaded Shank (1/4-28) Reamer - 1" OAL from Thread Seat to Tip
| Reamer Size | #41 |
| Overall Length | 1 in |
| Size Type | Wire |
| Material | Cobalt Blue Steel |
| Shank Type | Threaded Shank |
| Reamer Style | Straight Flute, Piloted Reamer |
| Weight | 0.01 LB |

