- #35 (.1100) HSS Blue Steel Piloted Straight Flute+ Threaded Shank (1/4-28) Reamer - 1" OAL from Thread Seat to Tip
| Material | HSS Blue Steel |
| Shank Type | Threaded Shank |
| Reamer Style | Straight Flute, Piloted Reamer |
| Reamer Size | #35 |
| Size Type | Wire |
| Overall Length | 1 in |
| Weight | 0.02 LB |

