- E' (1/4") (.2500) Cobalt Blue Steel Piloted Straight Flute+ Threaded Shank (1/4-28) Reamer - 1" OAL from Thread Seat to Tip
| Shank Type | Threaded Shank |
| Overall Length | 1 in |
| Material | Cobalt Blue Steel |
| Size Type | Letter |
| Reamer Style | Straight Flute, Piloted Reamer |
| Reamer Size | E |
| Weight | 0.05 LB |

