- #25 (.1495) HSS Blue Steel Right Spiral+ Right Cut Straight Threaded Shank (1/4-28) Reamer - 1" OAL from Thread Seat to Tip
| Reamer Size | #25 |
| Reamer Style | Right Spiral, Right Cut Reamer |
| Overall Length | 1 in |
| Shank Type | Threaded Shank |
| Size Type | Wire |
| Material | HSS Blue Steel |
| Weight | 0.02 LB |

