- #34 (.1110) Cobalt Blue Steel Straight Flute+ Threaded Shank (1/4-28) Reamer - 1" OAL from Thread Seat to Tip
| Reamer Size | #34 |
| Size Type | Wire |
| Shank Type | Threaded Shank |
| Reamer Style | Straight Flute Reamer |
| Material | Cobalt Blue Steel |
| Overall Length | 1 in |
| Weight | 0.02 LB |

