- #7 (.2010) Cobalt Blue Steel Straight Flute+ Threaded Shank (1/4-28) Reamer - 1" OAL from Thread Seat to Tip
| Reamer Style | Straight Flute Reamer |
| Size Type | Wire |
| Shank Type | Threaded Shank |
| Material | Cobalt Blue Steel |
| Overall Length | 1 in |
| Reamer Size | #7 |
| Weight | 0.04 LB |

