- J' (.2770) Cobalt Blue Steel Straight Flute+ Threaded Shank (1/4-28) Reamer - 1" OAL from Thread Seat to Tip
| Overall Length | 1 in |
| Size Type | Letter |
| Reamer Style | Straight Flute Reamer |
| Shank Type | Threaded Shank |
| Material | Cobalt Blue Steel |
| Reamer Size | J |
| Weight | 0.06 LB |

