- 7/32" (.2188) HSS Blue Steel Left Spiral+ Right Cut Straight Threaded Shank (1/4-28) Reamer - 2" OAL from Thread Seat to Tip
| Size Type | Fractional, Equal Ends |
| Reamer Size | 7/32" |
| Reamer Style | Left Spiral, Right Cut Reamer |
| Overall Length | 2 in |
| Shank Type | Threaded Shank |
| Material | HSS Blue Steel |
| Weight | 0.04 LB |

