- K' (.2810) Cobalt Blue Steel Piloted Straight Flute+ Threaded Shank (1/4-28) Reamer - 2" OAL from Thread Seat to Tip
| Shank Type | Threaded Shank |
| Size Type | Letter |
| Reamer Style | Straight Flute, Piloted Reamer |
| Overall Length | 2 in |
| Material | Cobalt Blue Steel |
| Reamer Size | K |
| Weight | 0.06 LB |

