- 23/64" (.3594) HSS Blue Steel Piloted Straight Flute+ Threaded Shank (1/4-28) Reamer - 2" OAL from Thread Seat to Tip
| Overall Length | 2 in |
| Shank Type | Threaded Shank |
| Size Type | Fractional, Equal Ends |
| Reamer Size | 23/64" |
| Reamer Style | Straight Flute, Piloted Reamer |
| Material | HSS Blue Steel |
| Weight | 0.07 LB |

