- #3 (.2130) HSS Blue Steel Piloted Right Spiral+ Right Cut Straight Threaded Shank (1/4-28) Reamer - 2" OAL from Thread Seat to Tip
| Reamer Size | #3 |
| Reamer Style | Right Spiral, Right Cut Reamer |
| Shank Type | Threaded Shank |
| Size Type | Wire |
| Material | HSS Blue Steel |
| Overall Length | 2 in |
| Weight | 0.04 LB |

