- 19/64" (.2969) HSS Blue Steel Piloted Right Spiral+ Right Cut Straight Threaded Shank (1/4-28) Reamer - 2" OAL from Thread Seat to Tip
| Size Type | Fractional, Equal Ends |
| Reamer Size | 19/64" |
| Overall Length | 2 in |
| Reamer Style | Right Spiral, Right Cut Reamer |
| Shank Type | Threaded Shank |
| Material | HSS Blue Steel |
| Weight | 0.06 LB |

