- #44 (.0860) Cobalt Blue Steel Right Spiral+ Right Cut Straight Threaded Shank (1/4-28) Reamer - 2" OAL from Thread Seat to Tip
| Material | Cobalt Blue Steel |
| Size Type | Wire |
| Overall Length | 2 in |
| Shank Type | Threaded Shank |
| Reamer Size | #44 |
| Reamer Style | Right Spiral, Right Cut Reamer |
| Weight | 0.01 LB |

