- #14 (.1820) HSS Blue Steel Right Spiral+ Right Cut Straight Threaded Shank (1/4-28) Reamer - 2" OAL from Thread Seat to Tip
| Reamer Style | Right Spiral, Right Cut Reamer |
| Material | HSS Blue Steel |
| Overall Length | 2 in |
| Shank Type | Threaded Shank |
| Reamer Size | #14 |
| Size Type | Wire |
| Weight | 0.03 LB |

