- 3/8" (.3750) Cobalt Blue Steel Right Spiral+ Right Cut Straight Threaded Shank (1/4-28) Reamer - 2" OAL from Thread Seat to Tip
| Reamer Size | 3/8" |
| Overall Length | 2 in |
| Material | Cobalt Blue Steel |
| Reamer Style | Right Spiral, Right Cut Reamer |
| Shank Type | Threaded Shank |
| Size Type | Fractional, Equal Ends |
| Weight | 0.07 LB |

