- 5/64" (.0781) HSS Blue Steel Straight Flute+ Threaded Shank (1/4-28) Reamer - 2" OAL from Thread Seat to Tip
| Size Type | Fractional, Equal Ends |
| Shank Type | Threaded Shank |
| Reamer Size | 5/64" |
| Material | HSS Blue Steel |
| Overall Length | 2 in |
| Reamer Style | Straight Flute Reamer |
| Weight | 0.01 LB |

