- #28 (.1405) HSS Blue Steel Straight Flute+ Threaded Shank (1/4-28) Reamer - 2" OAL from Thread Seat to Tip
| Size Type | Wire |
| Shank Type | Threaded Shank |
| Material | HSS Blue Steel |
| Reamer Style | Straight Flute Reamer |
| Overall Length | 2 in |
| Reamer Size | #28 |
| Weight | 0.02 LB |

