- #26 (.1470) HSS Blue Steel Left Spiral+ Right Cut Straight Shank Chucking Reamer - 4" OAL - NAS 897
| Reamer Size | #26 |
| Shank Type | Straight Shank |
| Overall Length | 4 in |
| Reamer Style | Left Spiral, Right Cut NAS 897 Chucking Reamer |
| Size Type | Wire |
| Material | HSS Blue Steel |
| Specification No. | NAS 897 |
| Weight | 0.04 LB |

