- #4 (.2090) HSS Blue Steel Left Spiral+ Right Cut Straight Shank Chucking Reamer - 5" OAL - NAS 897
| Overall Length | 5 in |
| Material | HSS Blue Steel |
| Size Type | Wire |
| Shank Type | Straight Shank |
| Specification No. | NAS 897 |
| Reamer Size | #4 |
| Reamer Style | Left Spiral, Right Cut NAS 897 Chucking Reamer |
| Weight | 0.08 LB |

